Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTOM1P6AC1 Eaton Overload Relays, Eaton XT IEC control relay
MFG Item Number
XTOM1P6AC1
XTOM1P6AC1 Eaton Overload Relays, Eaton XT IEC control relay
MFG Item Number
XTOM1P6AC1
This item cannot be canceled or returned
Description
Eaton XT IEC control relay
Specifications
Specifications
Manufacturer Part Number
XTOM1P6AC1
Manufacturer
Eaton
Family Series
Eaton Overload Relays
Description
Eaton XT IEC control relay, XT IEC Miniature Overload Relay, 1-1.6A overload range, 45 mm - mini Frame size, 1NO-1NC contact configuration, Direct to contactor mounting, 10A trip type
Current Rating
1-1.6 A
Output Contacts
1NO, 1NC
Trip Class
Class 10A
Approvals
CE, CSA, UL
Net Weight
0.2 lbs
Gross Weight
0.2 lbs
XTOM1P6AC1
Eaton Overload Relays