Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTOMP24AC1 Eaton Overload Relays, Eaton C440 electronic overload relay
MFG Item Number
XTOMP24AC1
XTOMP24AC1 Eaton Overload Relays, Eaton C440 electronic overload relay
MFG Item Number
XTOMP24AC1
This item cannot be canceled or returned
Description
Eaton C440 electronic overload relay
Specifications
Specifications
| Manufacturer Part Number |
XTOMP24AC1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Overload Relays |
| Description |
Eaton XT IEC control relay, XT IEC Miniature Overload Relay, 0.16-0.24A overload range, 45 mm - mini Frame size, 1NO-1NC contact configuration, Direct mounting, 10A trip type |
| Current Rating |
0.16-0.24 A |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 10A |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
XTOMP24AC1
Eaton Overload Relays