Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XTOT290C3S |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Overload Relays |
| Description | Eaton XT IEC control relay, XT IEC Current Transformer Overload Relay, 190-290A overload range, M-N Frame size, 1NO-1NC contact configuration, Separate mount mounting, used with 300-500A, 30 trip type |
| Current Rating | 190-290 A |
| Output Contacts | 1NO, 1NC |
| Trip Class | Class 30 |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.08 lbs |