Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTOT630C3S Eaton Overload Relays, C445 Intelligent motor management relay
MFG Item Number
XTOT630C3S
XTOT630C3S Eaton Overload Relays, C445 Intelligent motor management relay
MFG Item Number
XTOT630C3S
This item cannot be canceled or returned
Description
C445 Intelligent motor management relay
Specifications
Specifications
| Manufacturer Part Number |
XTOT630C3S |
| Manufacturer |
Eaton |
| Family Series |
Eaton Overload Relays |
| Description |
Eaton XT IEC control relay, Current Transformer Operated Overload Relays, M-,N-frame, 420-630A overload, Separate mount |
| Current Rating |
420-630 A |
| Approvals |
CSA, UL |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.5 lbs |
XTOT630C3S
Eaton Overload Relays