Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTPAXENAS41 Eaton Contactors, Enclosure, N.A. IP41
MFG Item Number
XTPAXENAS41
XTPAXENAS41 Eaton Contactors, Enclosure, N.A. IP41
MFG Item Number
XTPAXENAS41
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
XTPAXENAS41 |
| Description |
Enclosure, N.A. IP41 |
| Type |
Enclosure |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
XTPAXENAS41
Eaton Contactors