Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTPAXENCF55B Eaton Contactors, MMP ACCY ENCLOSURE-IEC FLUSH IP55 BLK
MFG Item Number
XTPAXENCF55B
XTPAXENCF55B Eaton Contactors, MMP ACCY ENCLOSURE-IEC FLUSH IP55 BLK
MFG Item Number
XTPAXENCF55B
This item cannot be canceled or returned
Description
MMP ACCY ENCLOSURE-IEC FLUSH IP55 BLK
Specifications
Specifications
Family Series
Eaton Contactors
Manufacturer
Eaton
Manufacturer Part Number
XTPAXENCF55B
Description
Eaton XTPR series manual motor protection accessories, used with Frame B XTPR only or with: XTPAXSA_, XTPAXUVR_, XTPAXSR_, XTPAXFA_, XTPAXCL, Front IP55 enclosure
Type
Enclosure
Net Weight
0.4 lbs
Gross Weight
0.4 lbs
XTPAXENCF55B
Eaton Contactors