Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTPAXFAC10 Eaton Starters, MMP ACCY FRONT AUXILIARY SEQ A CG 1NO
MFG Item Number
XTPAXFAC10
XTPAXFAC10 Eaton Starters, MMP ACCY FRONT AUXILIARY SEQ A CG 1NO
MFG Item Number
XTPAXFAC10
This item cannot be canceled or returned
Description
MMP ACCY FRONT AUXILIARY SEQ A CG 1NO
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Manufacturer Part Number |
XTPAXFAC10 |
| Description |
XT Manual Motor Protection Accessories - Auxiliary Contact, 1NO-0NC contact configuration |
| Accessory Type |
Auxilary Contact |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.04 lbs |
XTPAXFAC10
Eaton Starters