Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTPAXPL1 Eaton Starters, MMP ACCY PADLOCK ATTACHMENT,SURFACE ENCL
XTPAXPL1 Eaton Starters, MMP ACCY PADLOCK ATTACHMENT,SURFACE ENCL
This item cannot be canceled or returned
Description
MMP ACCY PADLOCK ATTACHMENT,SURFACE ENCL
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Manufacturer Part Number |
XTPAXPL1 |
| Description |
Eaton motor control enclosure, XT manual motor protection accessories - enclosure padlock attachment, use as main switch to IEC/EN60204 |
| Accessory Type |
Enclosure |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.12 lbs |