Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTPAXRHM90B Eaton Circuit Breakers, ROTARY HANDLE MECH 90 DEGREE IP65 BLACK
MFG Item Number
XTPAXRHM90B
XTPAXRHM90B Eaton Circuit Breakers, ROTARY HANDLE MECH 90 DEGREE IP65 BLACK
MFG Item Number
XTPAXRHM90B
This item cannot be canceled or returned
Description
ROTARY HANDLE MECH 90 DEGREE IP65 BLACK
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
XTPAXRHM90B |
| Description |
Eaton motor control handle, ROTARY HANDLE MECH 90 DEGREE IP65 BLACK, XT Manual Motor Protection Accessories - Rotary Handle Mechanism, 1P65, NEMA 12, UL/CSA 4X enclosure |
| Accessory Type |
Rotary Handle Mechanism |
| Net Weight |
0 lbs |
| Gross Weight |
0.44 lbs |
XTPAXRHM90B
Eaton Circuit Breakers