XTPAXUVR480V60H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTPAXUVR480V60H Eaton Circuit Breakers, Undervoltage Release, 480V 60Hz
MFG Item Number
XTPAXUVR480V60H

XTPAXUVR480V60H Eaton Circuit Breakers, Undervoltage Release, 480V 60Hz

MFG Item Number
XTPAXUVR480V60H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Circuit Breakers, Series
Item #
XTPAXUVR480V60H
Undervoltage Release, 480V 60Hz

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number XTPAXUVR480V60H
Description Undervoltage Release, 480V 60Hz
Accessory Type Undervoltage Release
Max Voltage 480 V
Net Weight 0.4 lbs
Gross Weight 0.4 lbs