Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTPBXENCFES55 Eaton Starters, MMP PB ACCY ENCL-IEC FLUSH E-STP IP65
MFG Item Number
XTPBXENCFES55
XTPBXENCFES55 Eaton Starters, MMP PB ACCY ENCL-IEC FLUSH E-STP IP65
MFG Item Number
XTPBXENCFES55
This item cannot be canceled or returned
Description
MMP PB ACCY ENCL-IEC FLUSH E-STP IP65
Specifications
Specifications
Manufacturer
Eaton
Family Series
Eaton Starters
Manufacturer Part Number
XTPBXENCFES55
Description
XT Manual Motor Protection Enclosure, used with XTPB MMP only or with: XTPAXFA_, XTPBXFAEM20, XTPAXUVR_, XTPAXSR_,XTPAXCL, Front IP65, NEMA 3R, 4X, 12, 13 enclosure
Accessory Type
Enclosure
Net Weight
0.525 lbs
Gross Weight
0.8 lbs
XTPBXENCFES55
Eaton Starters