Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Eaton |
|---|---|
| Family Series | Eaton Starters |
| Manufacturer Part Number | XTPBXENCSES65 |
| Description | Insulated Enclosures, For surface mounting of XTPB pushbutton motor-protective circuit breakers, IP65, NEMA 3R, 4X, 12, 13 protection, With emergency-stop e-stop pushbutton actuator, red-yellow |
| Accessory Type | Enclosure |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3R, NEMA 4X |
| Net Weight | 1.5 lbs |
| Gross Weight | 1.5 lbs |