Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTPE032BCS
ELEK MMP ASSBLY 8-32A FR B STANDARD
MFG Item Number
XTPE032BCS
This item cannot be canceled or returned
Description
ELEK MMP ASSBLY 8-32A FR B STANDARD
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Manufacturer Part Number |
XTPE032BCS |
| Description |
Eaton IEC motor control IEC Complete Manual Motor Protector Assembly, 8-32A overload range, D Frame size, PKE32/U-32 trip type |
| Accessory Type |
Circuit Breaker |
| Net Weight |
1 lb |
| Gross Weight |
1.02 lbs |
XTPE032BCS
Eaton Starters