Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTPEXT012B Eaton Manual Motor Protectors, ELECTRONIC MMP TRIP UNIT 3-12A FRAME B
MFG Item Number
XTPEXT012B
XTPEXT012B Eaton Manual Motor Protectors, ELECTRONIC MMP TRIP UNIT 3-12A FRAME B
MFG Item Number
XTPEXT012B
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
ELECTRONIC MMP TRIP UNIT 3-12A FRAME B
Specifications
Specifications
Manufacturer Part Number
XTPEXT012B
Manufacturer
Eaton
Family Series
Eaton Manual Motor Protectors
Description
Eaton IEC motor control IEC Manual Motor Protector Standard Trip Unit, 3-12A overload range, B Frame size, used with PE012B, PE032B, PKE-U-12 trip type
Current Rating
12 A
Trip Class
Class 10
Approvals
CSA, UL
Net Weight
0.205 lbs
Gross Weight
0.25 lbs
XTPEXT012B
Eaton Manual Motor Protectors