Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTPEXT032B Eaton Manual Motor Protectors, ELECTRONIC MMP TRIP UNIT 4-32A FRAME B
MFG Item Number
XTPEXT032B
XTPEXT032B Eaton Manual Motor Protectors, ELECTRONIC MMP TRIP UNIT 4-32A FRAME B
MFG Item Number
XTPEXT032B
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
ELECTRONIC MMP TRIP UNIT 4-32A FRAME B
Specifications
Specifications
| Manufacturer Part Number |
XTPEXT032B |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Protectors |
| Description |
Eaton IEC motor control IEC Manual Motor Protector Standard Trip Unit, 8-32A overload range, B Frame size, used with PE032B, PKE-U-33 trip type |
| Current Rating |
32 A |
| Trip Class |
Class 10 |
| Approvals |
CSA, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.22 lbs |
XTPEXT032B
Eaton Manual Motor Protectors