Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTPT1P6BC1NL Eaton Manual Motor Controllers, MANUAL MOTOR PROT- 1-1.6 XFMR PROTN
MFG Item Number
XTPT1P6BC1NL
XTPT1P6BC1NL Eaton Manual Motor Controllers, MANUAL MOTOR PROT- 1-1.6 XFMR PROTN
MFG Item Number
XTPT1P6BC1NL
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MANUAL MOTOR PROT- 1-1.6 XFMR PROTN
Specifications
Specifications
| Manufacturer Part Number |
XTPT1P6BC1NL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Controllers |
| Description |
Eaton XT IEC Manual Transformer Protector, High magnetic, Frame B, 1.6A, 45 mm, Class 10 trip, 1.00-1.6A, |
| Current Rating |
1.6 A |
| FLA Adjustment Range |
1-1.6 A |
| Frame Size-MMP |
B |
| Net Weight |
0.555 lbs |
| Gross Weight |
0.5 lbs |
XTPT1P6BC1NL
Eaton Manual Motor Controllers