XTPT20BC1NL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTPT20BC1NL Eaton Manual Motor Controllers, MANUAL MOTOR PROT- 16-20 XFMR PROTN

MFG Item Number
XTPT20BC1NL

XTPT20BC1NL Eaton Manual Motor Controllers, MANUAL MOTOR PROT- 16-20 XFMR PROTN

MFG Item Number
XTPT20BC1NL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, Series
Item #
XTPT20BC1NL
MANUAL MOTOR PROT- 16-20 XFMR PROTN

Series Information

Specifications

Specifications
Manufacturer Part Number XTPT20BC1NL
Manufacturer Eaton
Family Series Eaton Manual Motor Controllers
Description Eaton XT IEC FVR Manual Motor Controller, 0.63A, 45 mm Frame size, 48V 50 Hz coil
Current Rating 20 A
FLA Adjustment Range 16-20 A
Voltage 48 VDC
Nominal Voltage 48 VDC
Frame Size-MMP B
Net Weight 0 lbs
Gross Weight 0.65 lbs