Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTPT2P5BC1NL Eaton Manual Motor Protectors, MMP TRANSMER FR B CLASS 10 1.6-2.5A
MFG Item Number
XTPT2P5BC1NL
XTPT2P5BC1NL Eaton Manual Motor Protectors, MMP TRANSMER FR B CLASS 10 1.6-2.5A
MFG Item Number
XTPT2P5BC1NL
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
MMP TRANSMER FR B CLASS 10 1.6-2.5A
Specifications
Specifications
| Manufacturer Part Number |
XTPT2P5BC1NL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Protectors |
| Description |
Eaton MMP Transformer, Class 10, 1.6-2.5A, Frame B, Thermal magnetic, |
| Current Rating |
2.5 A |
| Trip Class |
Class 10 |
| Operator |
Rotary |
| Protection Rating |
IP20 |
| Approvals |
CSA, UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0 lbs |
XTPT2P5BC1NL
Eaton Manual Motor Protectors