Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Manual Motor Controllers
XTSC004BBMA
Eaton Manual Motor Controllers
MMCFVNR 2.5-4A B-MMP B-CONT 1NO 110/50 1
MFG Item Number
XTSC004BBMA
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMCFVNR 2.5-4A B-MMP B-CONT 1NO 110/50 1
Specifications
Specifications
Manufacturer Part Number
XTSC004BBMA
Manufacturer
Eaton
Family Series
Eaton Manual Motor Controllers
Description
Eaton IEC motor control , Combined with a 45 mm B-frame, 7 to 15A IEC contactor, Short circuit release: 56A, Factory-assembled, B-frame, 110V/50 Hz, 120V/60 Hz coil, 1NO-1NC, Three-phase, 4A
Current Rating
4 A
FLA Adjustment Range
2.5-4
Voltage
110 VAC 50 Hz, 120 VAC 60 Hz
Nominal Voltage
120 VAC
Reversing
No
Frame Size-MMP
B
Frame Size-Contactor
B
Approvals
CE, UL
Net Weight
4 lbs
Gross Weight
4 lbs
XTSC004BBMA
Eaton Manual Motor Controllers