Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTSC016BBMA-AE Eaton Manual Motor Controllers, XT IEC Manual Motor Controller
MFG Item Number
XTSC016BBMA-AE
XTSC016BBMA-AE Eaton Manual Motor Controllers, XT IEC Manual Motor Controller
MFG Item Number
XTSC016BBMA-AE
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
XT IEC Manual Motor Controller
Specifications
Specifications
| Manufacturer Part Number |
XTSC016BBMA-AE |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Controllers |
| Description |
Eaton XT IEC FVNR Manual Combination Motor Controller, Factory assembled, B-frame 45mm MMP, Combined with a 45 mm B-frame, 7 to 15A IEC contactor, Short circuit release: 224A, 110V/50 Hz, 120V/60 Hz coil, 1NO-1NC, Three-phase, 16A,110V/50 |
| Current Rating |
16 A |
| FLA Adjustment Range |
10-16 |
| Voltage |
110 VAC 50 Hz, 120 VAC 60 Hz |
| Nominal Voltage |
120 VAC |
| Reversing |
No |
| Frame Size-MMP |
B |
| Frame Size-Contactor |
B |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XTSC016BBMA-AE
Eaton Manual Motor Controllers