Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Manual Motor Controllers
XTSC016BBMC
Eaton Manual Motor Controllers
MMC FVNR 10-16A B-MMP B-CONT 1NO
MFG Item Number
XTSC016BBMC
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMC FVNR 10-16A B-MMP B-CONT 1NO
Specifications
Specifications
Manufacturer Part Number
XTSC016BBMC
Manufacturer
Eaton
Family Series
Eaton Manual Motor Controllers
Description
Eaton IEC motor control , Combined with a 45 mm B-frame, 7 to 15A IEC contactor, Short circuit release: 224A, Factory-assembled, B-frame, 415V/50 Hz, 480V/60 Hz coil, 1NO-1NC, Three-phase, 16A
Current Rating
16 A
FLA Adjustment Range
10-16
Voltage
415 VAC 50 Hz, 480 VAC 60 Hz
Nominal Voltage
480 VAC
Reversing
No
Frame Size-MMP
B
Frame Size-Contactor
B
Approvals
CE, UL
Net Weight
4 lbs
Gross Weight
4 lbs
XTSC016BBMC
Eaton Manual Motor Controllers