XTSC016DDG
Eaton Manual Motor Controllers, XTSC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTSC016DDG

Eaton Manual Motor Controllers, XTSC Series

XTSC016DDG

Eaton Manual Motor Controllers, XTSC Series
MMCFVNR 10-16A D-MMP D-CONT 190/50 220/6
MFG Item Number
XTSC016DDG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, XTSC Series
Item #
XTSC016DDG
MMCFVNR 10-16A D-MMP D-CONT 190/50 220/6

XTSC Series Information

  • Visible Trip Indication
  • Test Trip Function
  • Class 10 Overload Protection
  • Built‑in Heater and Magnetic Trip Elements to Protect the Motor
  • Control Inputs Located at Front of Starter for Easy Access and Wiring
Eaton's XT IEC open nonreversing manual motor controllers combine a manual motor protector with an IEC contactor(s) to provide a complete motor protection solution by combining motor disconnect function, thermal overload protection, magnetic short‑circuit protection and remote control operation in one compact, assembled unit. These assembled manual motor controllers cover motors with FLA ratings from 0.10A to 65A.

  • Wide Range of Coils
  • Adjustment Dial for Setting Motor FLA
  • 1NO‑1NC Auxiliary Contact as Standard on Manual Motor Controller and Combination Motor Controller

Videos

Specifications

Specifications
Manufacturer Part Number XTSC016DDG
Manufacturer Eaton
Product Series XTSC
Family Series Eaton Manual Motor Controllers, XTSC Series
Description Eaton XT IEC FVR Manual Motor Controller, 16A, 45 mm Frame size, 110V 50 Hz, 120V 60 Hz coil,190V 50 Hz, 220V 60 Hz
Current Rating 16 A
FLA Adjustment Range 10-16
Voltage 190 VAC 50 Hz, 220 VAC 60 Hz
Reversing No
Frame Size-MMP D
Frame Size-Contactor D
Approvals CE, UL
Net Weight 5.3 lbs
Gross Weight 5.35 lbs