Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTSC040DDTD-JW1 Eaton Manual Motor Controllers, MMCFVNR 32-40A D-FR 24-27VDC W/ 1NO/1NC
MFG Item Number
XTSC040DDTD-JW1
XTSC040DDTD-JW1 Eaton Manual Motor Controllers, MMCFVNR 32-40A D-FR 24-27VDC W/ 1NO/1NC
MFG Item Number
XTSC040DDTD-JW1
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMCFVNR 32-40A D-FR 24-27VDC W/ 1NO/1NC
Specifications
Specifications
| Manufacturer Part Number |
XTSC040DDTD-JW1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Controllers |
| Description |
Eaton XT IEC FVNR Manual Motor Controller, 4A, 45 mm Frame size, 190V 50 Hz, 220V 60 Hz coil,24 Vdc |
| Current Rating |
40 A |
| FLA Adjustment Range |
32-40 |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Reversing |
No |
| Frame Size-MMP |
D |
| Frame Size-Contactor |
D |
| Approvals |
CE, UL |
| Net Weight |
5.3 lbs |
| Gross Weight |
5.35 lbs |
XTSC040DDTD-JW1
Eaton Manual Motor Controllers