XTSC1P6BBB
Eaton Manual Motor Controllers, XTSC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTSC1P6BBB

Eaton Manual Motor Controllers, XTSC Series

XTSC1P6BBB

Eaton Manual Motor Controllers, XTSC Series
MMCFVNR 1-1.6A B-MMP B-Cont 1NO 220/50 2
MFG Item Number
XTSC1P6BBB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, XTSC Series
Item #
XTSC1P6BBB
MMCFVNR 1-1.6A B-MMP B-Cont 1NO 220/50 2

XTSC Series Information

  • Visible Trip Indication
  • Test Trip Function
  • Class 10 Overload Protection
  • Built‑in Heater and Magnetic Trip Elements to Protect the Motor
  • Control Inputs Located at Front of Starter for Easy Access and Wiring
Eaton's XT IEC open nonreversing manual motor controllers combine a manual motor protector with an IEC contactor(s) to provide a complete motor protection solution by combining motor disconnect function, thermal overload protection, magnetic short‑circuit protection and remote control operation in one compact, assembled unit. These assembled manual motor controllers cover motors with FLA ratings from 0.10A to 65A.

  • Wide Range of Coils
  • Adjustment Dial for Setting Motor FLA
  • 1NO‑1NC Auxiliary Contact as Standard on Manual Motor Controller and Combination Motor Controller

Videos

Specifications

Specifications
Manufacturer Part Number XTSC1P6BBB
Manufacturer Eaton
Product Series XTSC
Family Series Eaton Manual Motor Controllers, XTSC Series
Description Eaton XT IEC FVNR Manual Motor Controller, 16A, 45 mm Frame size, 240V 50 hz, 277V 60 Hz coil,220V 50 Hz, 240V 60 Hz
Current Rating 1.6 A
FLA Adjustment Range 1-1.6
Voltage 220 VAC 50 Hz, 240 VAC 60 Hz
Reversing No
Frame Size-MMP B
Frame Size-Contactor B
Approvals CE, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs