Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Manual Motor Controllers
XTSC1P6BBMF
Eaton Manual Motor Controllers
MMC FVNR 1-1.6A B-MMP B-CONT 1NO 230/50
MFG Item Number
XTSC1P6BBMF
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMC FVNR 1-1.6A B-MMP B-CONT 1NO 230/50
Specifications
Specifications
| Manufacturer Part Number |
XTSC1P6BBMF |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Controllers |
| Description |
Eaton XT IEC FVR Manual Motor Controller, 0.25A, 45 mm Frame size, 380V 60 Hz coil |
| Current Rating |
1.6 A |
| FLA Adjustment Range |
1-1.6 |
| Voltage |
230 VAC 50 HZ |
| Nominal Voltage |
240 VAC |
| Reversing |
No |
| Frame Size-MMP |
B |
| Frame Size-Contactor |
B |
| Approvals |
CE, UL |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
XTSC1P6BBMF
Eaton Manual Motor Controllers