Series Information
| Manufacturer Part Number | XTSC2P5BBMA-AE |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Manual Motor Controllers |
| Description | Eaton XT IEC FVNR Manual Combination Motor Controller, Factory assembled, B-frame 45mm MMP, Combined with a 45 mm B-frame, 7 to 15A IEC contactor, Short circuit release: 35A, 110V/50 Hz, 120V/60 Hz coil, 1NO-1NC, Three-phase, 2.5A,110V/50 |
| Current Rating | 2.5 A |
| FLA Adjustment Range | 1.6-2.5 |
| Voltage | 110 VAC 50 Hz, 120 VAC 60 Hz |
| Nominal Voltage | 120 VAC |
| Reversing | No |
| Frame Size-MMP | B |
| Frame Size-Contactor | B |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |