Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Manual Motor Controllers
XTSC2P5BBME
Eaton Manual Motor Controllers
MMCFVNR 1.6-2.5A B-MMP B-CONT 1NO 208/60
MFG Item Number
XTSC2P5BBME
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMCFVNR 1.6-2.5A B-MMP B-CONT 1NO 208/60
Specifications
Specifications
| Manufacturer Part Number |
XTSC2P5BBME |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Controllers |
| Description |
Eaton XT IEC FVR Manual Motor Controller, 2.5A, 45 mm Frame size, 48 Vdc coil |
| Current Rating |
2.5 A |
| FLA Adjustment Range |
1.6-2.5 |
| Voltage |
208 VAC 50 Hz |
| Nominal Voltage |
208 VAC |
| Reversing |
No |
| Frame Size-MMP |
B |
| Frame Size-Contactor |
B |
| Approvals |
CE, UL |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
XTSC2P5BBME
Eaton Manual Motor Controllers