Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Manual Motor Controllers
XTSC2P5BBMRD
Eaton Manual Motor Controllers
MMC FVNR 1.6-2.5A B-MMP B-CONT 1NO 12VDC
MFG Item Number
XTSC2P5BBMRD
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMC FVNR 1.6-2.5A B-MMP B-CONT 1NO 12VDC
Specifications
Specifications
| Manufacturer Part Number |
XTSC2P5BBMRD |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Controllers |
| Description |
Eaton XT IEC FVR Manual Motor Controller, 6.3A, 45 mm Frame size, 400V 50 Hz coil |
| Current Rating |
2.5 A |
| FLA Adjustment Range |
1.6-2.5 |
| Voltage |
12 VDC |
| Nominal Voltage |
12 VDC |
| Reversing |
No |
| Frame Size-MMP |
B |
| Frame Size-Contactor |
B |
| Approvals |
CE, UL |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
XTSC2P5BBMRD
Eaton Manual Motor Controllers