Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Manual Motor Controllers
XTSC6P3BBMRD
Eaton Manual Motor Controllers
MMC FVNR 4-6.3A B-MMP B-CONT 1NO 12VDC
MFG Item Number
XTSC6P3BBMRD
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMC FVNR 4-6.3A B-MMP B-CONT 1NO 12VDC
Specifications
Specifications
| Manufacturer Part Number |
XTSC6P3BBMRD |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Controllers |
| Description |
Eaton XT IEC FVR Manual Motor Controller, 6.3A, 45 mm Frame size, 208V 60 Hz coil, |
| Current Rating |
6.30 A |
| FLA Adjustment Range |
4-6.3 |
| Voltage |
12 VDC |
| Nominal Voltage |
12 VDC |
| Reversing |
No |
| Frame Size-MMP |
B |
| Frame Size-Contactor |
B |
| Approvals |
CE, UL |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
XTSC6P3BBMRD
Eaton Manual Motor Controllers