Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTSC6P3BBMT Eaton Manual Motor Controllers, MMCFVNR 4-6.3A B-MMP B-CONT 1NO 24/50 24
MFG Item Number
XTSC6P3BBMT
XTSC6P3BBMT Eaton Manual Motor Controllers, MMCFVNR 4-6.3A B-MMP B-CONT 1NO 24/50 24
MFG Item Number
XTSC6P3BBMT
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMCFVNR 4-6.3A B-MMP B-CONT 1NO 24/50 24
Specifications
Specifications
| Manufacturer Part Number |
XTSC6P3BBMT |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Controllers |
| Description |
Eaton XT IEC FVR Manual Motor Controller, 6.3A, 45 mm Frame size, 230V 50 Hz coil, |
| Current Rating |
6.30 A |
| FLA Adjustment Range |
4-6.3 |
| Voltage |
24 VAC 50 HZ, 24 VAC 60 Hz |
| Nominal Voltage |
24 VAC |
| Reversing |
No |
| Frame Size-MMP |
B |
| Frame Size-Contactor |
B |
| Approvals |
CE, UL |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
XTSC6P3BBMT
Eaton Manual Motor Controllers