Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Manual Motor Controllers
XTSCP25BBML
Eaton Manual Motor Controllers
MMCFVNR 0.16-0.25A B-MMP B-CONT 1NO 380/
MFG Item Number
XTSCP25BBML
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMCFVNR 0.16-0.25A B-MMP B-CONT 1NO 380/
Specifications
Specifications
| Manufacturer Part Number |
XTSCP25BBML |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Controllers |
| Description |
Eaton XT IEC FVR Manual Motor Controller, 6.3A, 45 mm Frame size, 190V 50 Hz, 220V 60 Hz coil |
| Current Rating |
0.25 A |
| FLA Adjustment Range |
0.16-0.25 |
| Voltage |
380 VAC 50 Hz, 440 VAC 60 Hz |
| Nominal Voltage |
380 VAC |
| Reversing |
No |
| Frame Size-MMP |
B |
| Frame Size-Contactor |
B |
| Approvals |
CE, UL |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
XTSCP25BBML
Eaton Manual Motor Controllers