Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Manual Motor Controllers
XTSCP25BBMT
Eaton Manual Motor Controllers
MMC FVNR 0.16-0.25A B-MMP B-CONT
MFG Item Number
XTSCP25BBMT
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMC FVNR 0.16-0.25A B-MMP B-CONT
Specifications
Specifications
| Manufacturer Part Number |
XTSCP25BBMT |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Controllers |
| Description |
Eaton XT IEC FVR Manual Motor Controller, 6.3A, 45 mm Frame size, 42V 50 Hz, 48V 60 Hz coil, |
| Current Rating |
0.25 A |
| FLA Adjustment Range |
0.16-0.25 |
| Voltage |
24 VAC 50 HZ, 24 VAC 60 Hz |
| Nominal Voltage |
24 VAC |
| Reversing |
No |
| Frame Size-MMP |
B |
| Frame Size-Contactor |
B |
| Approvals |
CE, UL |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
XTSCP25BBMT
Eaton Manual Motor Controllers