Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Manual Motor Controllers
XTSCP40BBMD
Eaton Manual Motor Controllers
MMCFVNR 0.25-0.4A B-MMP B-CONT 1NO 550/5
MFG Item Number
XTSCP40BBMD
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMCFVNR 0.25-0.4A B-MMP B-CONT 1NO 550/5
Specifications
Specifications
| Manufacturer Part Number |
XTSCP40BBMD |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Controllers |
| Description |
Eaton XT IEC FVR Manual Motor Controller, 0.16A, 45 mm Frame size, 400V 50 Hz coil, |
| Current Rating |
0.40 A |
| FLA Adjustment Range |
0.25-0.4 |
| Voltage |
600 VAC 60 Hz |
| Nominal Voltage |
600 VAC |
| Reversing |
No |
| Frame Size-MMP |
B |
| Frame Size-Contactor |
B |
| Approvals |
CE, UL |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
XTSCP40BBMD
Eaton Manual Motor Controllers