XTSE007BE23A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTSE007BE23A Eaton Contactors, XTSE Series, SFTY CNTCR 3P FVNR 7A FRM B 1NO 2NC+1NO

MFG Item Number
XTSE007BE23A

XTSE007BE23A Eaton Contactors, XTSE Series, SFTY CNTCR 3P FVNR 7A FRM B 1NO 2NC+1NO

MFG Item Number
XTSE007BE23A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, XTSE Series
Item #
XTSE007BE23A
SFTY CNTCR 3P FVNR 7A FRM B 1NO 2NC+1NO

XTSE Series Information

Eaton XTSE safety contactors are designed with the OEM and end customer in mind. Providing enhanced levels of safety, XTSE contactors integrate to applications to not only achieve the highest safety circuits but provide additional levels of protection that reinforce end‑user safety. With offerings up to 150 A and 125 hp, XTSE contactors were engineered to provide highly effective control and protection for motors, compressors and pumps, etc.

Specifications

Specifications
Manufacturer Part Number XTSE007BE23A
Manufacturer Eaton
Product Series XTSE
Family Series Eaton Contactors, XTSE Series
Description Eaton XT IEC contactor, 7A, 110 Vac 50 Hz, 120 Vac 60 Hz, 2NO–3NC, 7A, Frame BE, 45mm, 50-60 Hz, 1.5, 2, 3, 5 hp 3PH 200/208, 230/240, 460/480, 575/600V, Three-pole, Non-reversing, 200-600V, FVNR
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 3NO
Frame Size B
Auxiliary Contact 1NO, 1NC, 2NC+1NO
Termination Screw
UL Motor Switching (AC3) 7 A
Net Weight 0.64 lbs
Gross Weight 0.7 lbs