XTSE018CE23TD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTSE018CE23TD Eaton Contactors, XTSE Series, SFTY CNTCR 3P FVNR 18A FRM C 1NO 2NC+1NO

MFG Item Number
XTSE018CE23TD

XTSE018CE23TD Eaton Contactors, XTSE Series, SFTY CNTCR 3P FVNR 18A FRM C 1NO 2NC+1NO

MFG Item Number
XTSE018CE23TD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, XTSE Series
Item #
XTSE018CE23TD
SFTY CNTCR 3P FVNR 18A FRM C 1NO 2NC+1NO

XTSE Series Information

Eaton XTSE safety contactors are designed with the OEM and end customer in mind. Providing enhanced levels of safety, XTSE contactors integrate to applications to not only achieve the highest safety circuits but provide additional levels of protection that reinforce end‑user safety. With offerings up to 150 A and 125 hp, XTSE contactors were engineered to provide highly effective control and protection for motors, compressors and pumps, etc.

Specifications

Specifications
Manufacturer Part Number XTSE018CE23TD
Manufacturer Eaton
Product Series XTSE
Family Series Eaton Contactors, XTSE Series
Description Eaton XT IEC contactor, 18A, 24 Vdc, 2NO–3NC, 18A, Frame CE, 45mm, 3, 3, 10, 10 hp 3PH 200/208, 230/240, 460/480, 575/600 V, Three-pole, Non-reversing, 200-600V, XT IEC series, Full voltage non-reversing safety contactor
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Frame Size C
Auxiliary Contact 1NO, 1NC, 2NC+1NO
Termination Screw
UL Motor Switching (AC3) 18 A
Net Weight 1.39 lbs
Gross Weight 1.39 lbs