Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Manual Motor Controllers
XTSR016DDTD
Eaton Manual Motor Controllers
MMC FVR 10-16A D-MMP D-CONT 24-27VDC
MFG Item Number
XTSR016DDTD
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMC FVR 10-16A D-MMP D-CONT 24-27VDC
Specifications
Specifications
| Manufacturer Part Number |
XTSR016DDTD |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Controllers |
| Description |
Eaton XT IEC FVR Manual Motor Controller, 20A, 45 mm Frame size, 190V 50 Hz, 220V 60 Hz coil,24 Vdc |
| Current Rating |
16 A |
| FLA Adjustment Range |
10-16 |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Reversing |
Yes |
| Frame Size-MMP |
D |
| Frame Size-Contactor |
D |
| Approvals |
CE, UL |
| Net Weight |
8.5 lbs |
| Gross Weight |
8.5 lbs |
XTSR016DDTD
Eaton Manual Motor Controllers