Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Manual Motor Controllers
XTSR025DDD
Eaton Manual Motor Controllers
MMCFVR 16-25A D-MMP D-CONT 550/50 600/60
MFG Item Number
XTSR025DDD
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMCFVR 16-25A D-MMP D-CONT 550/50 600/60
Specifications
Specifications
| Manufacturer Part Number |
XTSR025DDD |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Controllers |
| Description |
Eaton XT IEC FVNR Manual Motor Controller, 0.4A, 45 mm Frame size, 208V 60 Hz coil,550V 50 Hz, 600V 60 Hz |
| Current Rating |
25 A |
| FLA Adjustment Range |
16-25 |
| Voltage |
600 VAC 60 Hz |
| Nominal Voltage |
600 VAC |
| Reversing |
Yes |
| Frame Size-MMP |
D |
| Frame Size-Contactor |
D |
| Approvals |
CE, UL |
| Net Weight |
8.5 lbs |
| Gross Weight |
8.5 lbs |
XTSR025DDD
Eaton Manual Motor Controllers