Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTSR025DDH Eaton Manual Motor Controllers, MMC FVR 16-25A D-MMP D-CONT 240/50
MFG Item Number
XTSR025DDH
XTSR025DDH Eaton Manual Motor Controllers, MMC FVR 16-25A D-MMP D-CONT 240/50
MFG Item Number
XTSR025DDH
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMC FVR 16-25A D-MMP D-CONT 240/50
Specifications
Specifications
Manufacturer Part Number
XTSR025DDH
Manufacturer
Eaton
Family Series
Eaton Manual Motor Controllers
Description
Eaton XT IEC Manual Motor Protector Standard Trip Unit, 1-4A overload range, B Frame size, used with XTPE012B, PKE-XTU-4 trip type,240V 50 hz, 277V 60 Hz
Current Rating
25 A
FLA Adjustment Range
16-25
Voltage
240 VAC 50 Hz, 277 VAC 60 Hz
Nominal Voltage
240 VAC, 277 VAC
Reversing
Yes
Frame Size-MMP
D
Frame Size-Contactor
D
Approvals
CE, UL
Net Weight
8.5 lbs
Gross Weight
8.5 lbs
XTSR025DDH
Eaton Manual Motor Controllers