Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XTSR025DDN |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Manual Motor Controllers |
| Description | Eaton XT IEC Manual Motor Protector Standard Trip Unit, 8-32A overload range, B Frame size, used with XTPE032B, PKE-XTU-33 trip type,400V 50 Hz |
| Current Rating | 25 A |
| FLA Adjustment Range | 16-25 |
| Voltage | 400 VAC 50 HZ |
| Nominal Voltage | 415 VAC |
| Reversing | Yes |
| Frame Size-MMP | D |
| Frame Size-Contactor | D |
| Approvals | CE, UL |
| Net Weight | 8.5 lbs |
| Gross Weight | 8.5 lbs |