Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XTSR025DDR |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Manual Motor Controllers |
| Description | Eaton IEC motor control IEC FVR Manual Motor Controller, 25A, 55 mm Frame size, 12V 50/60 Hz coil |
| Current Rating | 25 A |
| FLA Adjustment Range | 16-25 |
| Voltage | 12 VAC 50 Hz, 12 VAC 60 Hz |
| Nominal Voltage | 12 VAC |
| Reversing | Yes |
| Frame Size-MMP | D |
| Frame Size-Contactor | D |
| Approvals | CE, UL |
| Net Weight | 8.5 lbs |
| Gross Weight | 8.5 lbs |