Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTSR025DDWD Eaton Manual Motor Controllers, MMC FVR 16-25A D-MMP D-CONT 48-60VDC
MFG Item Number
XTSR025DDWD
XTSR025DDWD Eaton Manual Motor Controllers, MMC FVR 16-25A D-MMP D-CONT 48-60VDC
MFG Item Number
XTSR025DDWD
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMC FVR 16-25A D-MMP D-CONT 48-60VDC
Specifications
Specifications
Manufacturer Part Number
XTSR025DDWD
Manufacturer
Eaton
Family Series
Eaton Manual Motor Controllers
Description
Eaton XT IEC Full Voltage Non-Reversing Manual Combination Motor Controller, Combined with a 45 mm B-frame, 7 to 15A IEC contactor, Short circuit release: 140A, Factory-assembled, B-frame, 230V/50 Hz coil, 1NO-1NC, Three-phase, 10A,48 Vdc
Current Rating
25 A
FLA Adjustment Range
16-25
Voltage
48 VDC
Nominal Voltage
48 VDC
Reversing
Yes
Frame Size-MMP
D
Frame Size-Contactor
D
Approvals
CE, UL
Net Weight
8.5 lbs
Gross Weight
8.5 lbs
XTSR025DDWD
Eaton Manual Motor Controllers