Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTSR025DDY Eaton Manual Motor Controllers, MMC FVR 16-25A D-MMP D-CONT 48/50
MFG Item Number
XTSR025DDY
XTSR025DDY Eaton Manual Motor Controllers, MMC FVR 16-25A D-MMP D-CONT 48/50
MFG Item Number
XTSR025DDY
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMC FVR 16-25A D-MMP D-CONT 48/50
Specifications
Specifications
| Manufacturer Part Number |
XTSR025DDY |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Controllers |
| Description |
Eaton XT Manual Motor Protector, 58A, 55 mm Frame size, Class 10 trip type, Rotary type,48V 50 Hz |
| Current Rating |
25 A |
| FLA Adjustment Range |
16-25 |
| Voltage |
48 VAC 50 HZ |
| Nominal Voltage |
48 VAC |
| Reversing |
Yes |
| Frame Size-MMP |
D |
| Frame Size-Contactor |
D |
| Approvals |
CE, UL |
| Net Weight |
8.5 lbs |
| Gross Weight |
8.5 lbs |
XTSR025DDY
Eaton Manual Motor Controllers