Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTSR032DDL Eaton Manual Motor Controllers, MMCFVR 25-32A D-MMP D-CONT 380/50 440/60
MFG Item Number
XTSR032DDL
XTSR032DDL Eaton Manual Motor Controllers, MMCFVR 25-32A D-MMP D-CONT 380/50 440/60
MFG Item Number
XTSR032DDL
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMCFVR 25-32A D-MMP D-CONT 380/50 440/60
Specifications
Specifications
| Manufacturer Part Number |
XTSR032DDL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Controllers |
| Description |
Eaton XT IEC FVNR Manual Motor Controller, 1A, 45 mm Frame size, 24V 50/60 Hz coil,380V 50 Hz, 440V 60 Hz |
| Current Rating |
32 A |
| FLA Adjustment Range |
25-32 |
| Voltage |
380 VAC 50 Hz, 440 VAC 60 Hz |
| Nominal Voltage |
380 VAC |
| Reversing |
Yes |
| Frame Size-MMP |
D |
| Frame Size-Contactor |
D |
| Approvals |
CE, UL |
| Net Weight |
8.5 lbs |
| Gross Weight |
8.5 lbs |
XTSR032DDL
Eaton Manual Motor Controllers