Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Manual Motor Controllers
XTSR032DDP
Eaton Manual Motor Controllers
MMC FVR 25-32A D-MMP D-CONT 380/60
MFG Item Number
XTSR032DDP
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMC FVR 25-32A D-MMP D-CONT 380/60
Specifications
Specifications
| Manufacturer Part Number |
XTSR032DDP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Controllers |
| Description |
Eaton XT IEC FVNR Manual Motor Controller, 10A, 45 mm Frame size, 42V 50 Hz, 48V 60 Hz coil,380V 60 Hz |
| Current Rating |
32 A |
| FLA Adjustment Range |
25-32 |
| Voltage |
380 VAC 60 Hz |
| Nominal Voltage |
380 VAC |
| Reversing |
Yes |
| Frame Size-MMP |
D |
| Frame Size-Contactor |
D |
| Approvals |
CE, UL |
| Net Weight |
8.5 lbs |
| Gross Weight |
8.5 lbs |
XTSR032DDP
Eaton Manual Motor Controllers