Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Manual Motor Controllers
XTSR040DDBD
Eaton Manual Motor Controllers
MMC FVR 32-40A D-MMP D-CONT 200-240VDC
MFG Item Number
XTSR040DDBD
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMC FVR 32-40A D-MMP D-CONT 200-240VDC
Specifications
Specifications
Manufacturer Part Number
XTSR040DDBD
Manufacturer
Eaton
Family Series
Eaton Manual Motor Controllers
Description
Eaton XT IEC Full Voltage Non-Reversing Manual Combination Motor Controller, Combined with a 45 mm B-frame, 7 to 15A IEC contactor, Short circuit release: 56A, Factory-assembled, B-frame, 12 Vdc coil, 1NO-1NC, Three-phase, 4A,220 Vdc
Current Rating
40 A
FLA Adjustment Range
32-40
Voltage
220 VDC
Nominal Voltage
220 VDC
Reversing
Yes
Frame Size-MMP
D
Frame Size-Contactor
D
Approvals
CE, UL
Net Weight
8.5 lbs
Gross Weight
8.5 lbs
XTSR040DDBD
Eaton Manual Motor Controllers