Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XTSR050DDRD |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Manual Motor Controllers |
| Description | Eaton XT IEC FVNR Manual Motor Controller, 4A, 45 mm Frame size, 220V 50 Hz, 240V 60 Hz coil,12Vdc |
| Current Rating | 50 A |
| FLA Adjustment Range | 40-50 |
| Voltage | 12 VDC |
| Nominal Voltage | 12 VDC |
| Reversing | Yes |
| Frame Size-MMP | D |
| Frame Size-Contactor | D |
| Approvals | CE, UL |
| Net Weight | 8.5 lbs |
| Gross Weight | 8.5 lbs |