Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Manual Motor Controllers
XTSR058DDF
Eaton Manual Motor Controllers
MMC FVR 50-58A D-MMP D-CONT 230/50
MFG Item Number
XTSR058DDF
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMC FVR 50-58A D-MMP D-CONT 230/50
Specifications
Specifications
| Manufacturer Part Number |
XTSR058DDF |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Controllers |
| Description |
Eaton XT IEC FVR Manual Motor Controller, 1A, 45 mm Frame size, 550V 50 Hz, 600V 60 Hz coil,230V 50 Hz |
| Current Rating |
58 A |
| FLA Adjustment Range |
50-58 |
| Voltage |
230 VAC 50 HZ |
| Nominal Voltage |
240 VAC |
| Reversing |
Yes |
| Frame Size-MMP |
D |
| Frame Size-Contactor |
D |
| Approvals |
CE, UL |
| Net Weight |
8.5 lbs |
| Gross Weight |
8.5 lbs |
XTSR058DDF
Eaton Manual Motor Controllers