Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Manual Motor Controllers
XTSR063DDAD
Eaton Manual Motor Controllers
MMC FVR 55-63A D-MMP D-CONT 110-130VDC
MFG Item Number
XTSR063DDAD
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMC FVR 55-63A D-MMP D-CONT 110-130VDC
Specifications
Specifications
Manufacturer Part Number
XTSR063DDAD
Manufacturer
Eaton
Family Series
Eaton Manual Motor Controllers
Description
Eaton XT IEC Full Voltage Non-Reversing Manual Combination Motor Controller, Combined with a 45 mm B-frame, 7 to 15A IEC contactor, Short circuit release: 5.6A, Factory-assembled, B-frame, 120 Vdc coil, 1NO-1NC, Three-phase, 0.40A,120 Vdc
Current Rating
63 A
FLA Adjustment Range
55-65
Voltage
120 VDC
Nominal Voltage
125 VDC
Reversing
Yes
Frame Size-MMP
D
Frame Size-Contactor
D
Approvals
CE, UL
Net Weight
8.5 lbs
Gross Weight
8.5 lbs
XTSR063DDAD
Eaton Manual Motor Controllers