Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTSR063DDC Eaton Manual Motor Controllers, MMC FVR 55-63A D-MMP D-CONT 415/50
MFG Item Number
XTSR063DDC
XTSR063DDC Eaton Manual Motor Controllers, MMC FVR 55-63A D-MMP D-CONT 415/50
MFG Item Number
XTSR063DDC
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMC FVR 55-63A D-MMP D-CONT 415/50
Specifications
Specifications
| Manufacturer Part Number |
XTSR063DDC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Controllers |
| Description |
Eaton Rotary Manual Motor Protector 2.5-4A Frame B Class 10 Cage Terminals Non-Locking Handle,415V 50 Hz, 480V 60 Hz |
| Current Rating |
63 A |
| FLA Adjustment Range |
55-65 |
| Voltage |
415 VAC 50 Hz, 480 VAC 60 Hz |
| Nominal Voltage |
480 VAC |
| Reversing |
Yes |
| Frame Size-MMP |
D |
| Frame Size-Contactor |
D |
| Approvals |
CE, UL |
| Net Weight |
8.5 lbs |
| Gross Weight |
8.5 lbs |
XTSR063DDC
Eaton Manual Motor Controllers