Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XTSR063DDG |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Manual Motor Controllers |
| Description | Eaton Rotary Manual Motor Protector 0.1-0.16A Frame B Class 10 Cage Terminals Non-Locking Handle,190V 50 Hz, 220V 60 Hz |
| Current Rating | 63 A |
| FLA Adjustment Range | 55-65 |
| Voltage | 190 VAC 50 Hz, 220 VAC 60 Hz |
| Nominal Voltage | 208 VAC |
| Reversing | Yes |
| Frame Size-MMP | D |
| Frame Size-Contactor | D |
| Approvals | CE, UL |
| Net Weight | 8.5 lbs |
| Gross Weight | 8.5 lbs |